Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P48-8M-30-2012

P68-14M-115-4545

P6814M115TL SYNCHRONOUS PULLEY

115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore

Part #

P6814M115TL

BDI #

18383422

PRICE
$ 1,459.79 / each
$ 1,984.42 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
43.035
UNSPSC
26111812
EAN
0698672127615
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4545
Minimum Plain Bore
No
Max Bore
0
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P6814M115TL
Manufacturer Internal Number
P6814M115T
Weight / LBS
97.1
Long Description
115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 68 Teeth; 125.425MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diam; Yes Keyway; 50 To 120MM Bushing Bore Range; 4545 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 120 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
0 Inch | 0 Millimeter