Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P72-8M-30-2517 HT250

P72-8M-30-2517 HT250

P72-8M-30-2517 HT250 SYNCH SPROCKET

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38.1MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

112881

BDI #

255177

PRICE
$ 347.51 / each
$ 358.40 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.793
UNSPSC
26111812
EAN
0782475676682
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112881
Weight / LBS
13
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38.1MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
7.598 Inch | 192.989 Millimeter