Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14MX-31S-37-2517

P72-8M-50-2517 HT250

P72-8M-50-2517 HT250 SYNCH SPROCKET

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 72 Teeth; 60.452MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

112896

BDI #

255190

PRICE
$ 362.63 / each
$ 374.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.48
UNSPSC
26111800
EAN
0782475677818
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
16
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 72 Teeth; 60.452MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Flange Outside Diameter
7.598 Inch | 192.989 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter