Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P7220M115-J

P7220M115-J

P7220M115-J SPROCKET ; HTS-QD

Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 72 Teeth; 127MM Face Width; Bushed; 480.009MM Flange OD; 454.05MM OD; 458.368MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

P7220M115-J

BDI #

610505

PRICE
$ 3,521.56 / each
$ 5,015.96 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.026
UNSPSC
26111812
EAN
0697950441856
Belt Pitch
20 MM
Belt Style
20M-115
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P7220M115-J
Weight / LBS
119
Long Description
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 72 Teeth; 127MM Face Width; Bushed; 480.009MM Flange OD; 454.05MM OD; 458.368MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
5 Inch | 127 Millimeter
Flange Outside Diameter
18.898 Inch | 480.009 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
17.876 Inch | 454.05 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Pitch Diameter
18.046 Inch | 458.368 Millimeter