Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P40-8M-30-SH

P80-8M-50-SF HTD

P80-8M-50-SF HTD SYNCH SPROCKET

Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 80 Teeth; 53.975MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM Outside Diameter; 203.72MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore

Part #

110752

BDI #

254598

PRICE
$ 390.36 / each
$ 402.60 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.591
UNSPSC
26111812
EAN
0782475265879
Belt Pitch
8 Millimeter
Belt Style
8M-50
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
17
Long Description
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 80 Teeth; 53.975MM Face Width; Bushed; 213.106MM Flange OD; 202.336MM Outside Diameter; 203.72MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
8.02 Inch | 203.72 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Flange Outside Diameter
8.39 Inch | 213.106 Millimeter
Outside Diameter
7.966 Inch | 202.336 Millimeter