Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P9014M55-F

P9014M55-F

P9014M55-F SPROCKET ; HTS-QD

Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

P9014M55-F

BDI #

610556

PRICE
$ 905.98 / each
$ 1,290.45 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
UNSPSC
26111812
EAN
0697950783628
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P9014M55-F
Weight / LBS
55
Long Description
Synchronous Pulley; 55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 90 Teeth; 69.85MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter