Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P48-14M-40

P9020M290-N

P9020M290-N SPROCKET ; HTS-QD

Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 90 Teeth; 301.752MM Face Width; Bushed; 594.995MM Flange OD; 568.655MM OD; 572.973MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

P9020M290-N

BDI #

610563

PRICE
$ 8,064.67 / each
$ 11,486.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
142.556
UNSPSC
26111812
EAN
0697950441986
Belt Pitch
20 MM
Belt Style
20M-290
Number of Teeth
90
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P9020M290-N
Weight / LBS
359
Long Description
Synchronous Pulley; 290MM Belt Width; 20 Millimeter Belt Pitch; 20M-290 Belt Style; 90 Teeth; 301.752MM Face Width; Bushed; 594.995MM Flange OD; 568.655MM OD; 572.973MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 90 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
23.425 Inch | 594.995 Millimeter
Face Width
11.88 Inch | 301.752 Millimeter
Belt Width
11.417 Inch | 290 Millimeter
Pitch Diameter
22.558 Inch | 572.973 Millimeter
Outside Diameter
22.388 Inch | 568.655 Millimeter