Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PC 9410 1LB 12OZ KIT IDH 1012500

PC 9410 1LB 12OZ KIT IDH 1012500

PC 9410 1LB 12OZ KIT IDH 1012500

PC 9410 1LB 12OZ KIT IDH 1012500 ; 42205 GROUT CONCR REPIR KIT 1.5LB 4EA/CS

Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 1.5 Lb; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail

Part #

1012500

BDI #

1055127

PRICE
$ 59.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
UNSPSC
30111506
EAN
0079340422056
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
Tradename
FIXMASTER | MAGNA CRETE
Manufacturer's Description
Loctite Fixmaster Magna-Crete
Container Size value And um
1.5 Lb
Conformance to Certificate
CFIA
Net Weight
24 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
42205
Weight / LBS
1.874
Long Description
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 1.5 Lb; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail