Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PC10-3016-A

PC10-3016-A

PC10-3016-A SPRING RETRACTABLE CORD REEL ; 30' SJO CORD

Cord Reel; 115VAC at 60HZ Voltage; 13A Current; 1 Phase; 30' Length; 16 AWG; 3 Conductor; 7-3/8" Width; 10-5/8" Height; 10-1/2" Length

Part #

PC10-3016-A

BDI #

25129604

PRICE
$ 668.04 / each

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.3
UNSPSC
26121635
EAN
0674255924482
Harmonized Tariff Code
8479.81.00.00
Noun
Reel
Keyword String
Cord
Manufacturer URL
https://www.coxreels.com
Product Detail
Cord Reel
Product Specification
115VAC at 60HZ Voltage; 13A Current; 1 Phase; 30' Length; 16 AWG; 3 Conductor; 7-3/8" Width; 10-5/8" Height; 10-1/2" Length
Long Description
Cord Reel; 115VAC at 60HZ Voltage; 13A Current; 1 Phase; 30' Length; 16 AWG; 3 Conductor; 7-3/8" Width; 10-5/8" Height; 10-1/2" Length