Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PC24-0016-A

PC24-0016-A

PC24-0016-A SPRING RETRACTABLE CORD REEL ; 100' SJO CORD

Cord Reel; 115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 16 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length

Part #

PC24-0016-A

BDI #

25129576

PRICE
$ 1,248.82 / each

QTY

Manufacturer Name
COXREELS
Minimum Buy Quantity
N/A
Weight / Kilogram
32.85
UNSPSC
26121635
EAN
0674255922389
Harmonized Tariff Code
8479.81.00.00
Noun
Reel
Keyword String
Cord
Manufacturer URL
https://www.coxreels.com
Product Detail
Cord Reel
Product Specification
115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 16 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length
Long Description
Cord Reel; 115VAC at 60HZ Voltage; 20A Current; 1 Phase; 100' Length; 16 AWG; 3 Conductor; 10-1/4" Width; 25-1/2" Height; 24" Length