Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PEB22623H

PEB22623H

PEB22623H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

10435363

BDI #

580706

PRICE
$ 747.51 / each
$ 1,028.03 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.039
UNSPSC
31171511
EAN
0793699501575
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22623HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEB22623H
Manufacturer Internal Number
5850157
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Length Thru Bore
2.71 Inch | 68.834 Millimeter