Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PEWWE20-18-256T

PEWWE20-18-256T

PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

AC Motor; Multi Phase; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.3" Overall Length; 93% Efficiency Full Load

Part #

PEWWE20-18-256T

BDI #

998626

PRICE
$ 2,101.01 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
147.678
UNSPSC
26101115
EAN
0842530128805
Horse Power
20HP
Frame Size
256T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
F2 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
304
Long Description
AC Motor; Multi Phase; 20HP; 256T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.3" Overall Length; 93% Efficiency Full Load
Overall Length
25.3 Inch | 642.62 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter