Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PEWWE5-18-184T

PEWWE5-18-184T

PEWWE5-18-184T SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184T FRAME

AC Motor; Multi Phase; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 89.9% Efficiency Full Load

Part #

PEWWE5-18-184T

BDI #

998612

PRICE
$ 794.32 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
49.83
UNSPSC
26101115
EAN
0842530128683
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
89.9
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
104
Long Description
AC Motor; Multi Phase; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16" Overall Length; 89.9% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter