Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PGC5

PGC5

PGC5 SHAFT SEAL ; 2.438" BORE X 7.625" LG X 7.625" WD

Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 2.438 IN Bore X 7.625 IN L X 7.625 IN W; Use: Trough End

Part #

PGC5

BDI #

609910

PRICE
$ 1,232.02 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.534
UNSPSC
31181600
EAN
0697950081656
Product Name
Screw Conveyor Packing Gland Seal
Part Description
Compression Type Packing Gland Seal
Size
2.438 IN Bore X 7.625 IN L X 7.625 IN W
Used For
Trough End
Other Features
5/8 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Packing Gland
Manufacturer Item Number
PGC5
Manufacturer Internal Number
PGC5
Weight / LBS
21
Long Description
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 2.438 IN Bore X 7.625 IN L X 7.625 IN W; Use: Trough End