Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH1301-9

PH1301-9

OPTIBELT PH1301-9

PH; Poly-V; 1.6MM Pitch; 1301MM Belt Pitch Length; 14.4MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PH1301-9

BDI #

1076519

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
Belt Series
PH
Belt Style
Poly-V
Belt Pitch
1.6 MM
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.059
Long Description
PH; Poly-V; 1.6MM Pitch; 1301MM Belt Pitch Length; 14.4MM Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
51.22 Inch | 1301 Millimeter
Belt Width
0.567 Inch | 14.4 Millimeter