Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH172 3535

PH172 3535

PH172 3535 PARAFLEX DISC ASSY

Hub, Elastomeric Coupling; 18.31" Outside Diameter; 6-1/4" Hub Diameter; Disc; Bushed; 3-1/2" Length Thru Bore; PH172 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 1860 Maximum Speed; 14490In-Lbs Torque

Part #

011314

BDI #

239832

PRICE
$ 4,213.15 / each
$ 4,442.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.925
UNSPSC
31163012
EAN
0782475010417
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH172
Bushing Size if bushed
3535
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
1860
Torque
14490In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH172 PARA-FLEX DISC ASSY 3535
Manufacturer Internal Number
011314
Weight / LBS
70.32
Long Description
Hub, Elastomeric Coupling; 18.31" Outside Diameter; 6-1/4" Hub Diameter; Disc; Bushed; 3-1/2" Length Thru Bore; PH172 Size or Series; 3535 Bushing Size; Keyway; Ductile Iron Material; 1860 Maximum Speed; 14490In-Lbs Torque
Outside Diameter
18.31 Inch | 465.074 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Hub Diameter
6.25 Inch | 158.75 Millimeter