Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH1930-7

PH1930-7

OPTIBELT PH1930-7

PH; Poly-V; 1.6MM Pitch; 1930MM Belt Pitch Length; 11.2MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PH1930-7

BDI #

1076634

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
Belt Series
PH
Belt Style
Poly-V
Belt Pitch
1.6 MM
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.068
Long Description
PH; Poly-V; 1.6MM Pitch; 1930MM Belt Pitch Length; 11.2MM Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
75.984 Inch | 1930 Millimeter
Belt Width
0.441 Inch | 11.2 Millimeter