Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PH96 2517

PH96 2517

PH96 2517 PARAFLEX DISC ASSY

Hub, Elastomeric Coupling; 10.31" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH96 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 5230 Maximum Speed; 2835In-Lbs Torque

Part #

011308

BDI #

239827

PRICE
$ 1,612.42 / each
$ 1,700.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.101
UNSPSC
31163012
EAN
0782475010387
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Disc
Bore Profile
Bushed
Coupling Size or Series
PH96
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
5230
Torque
2835In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PH96 PARA-FLEX DISC ASSY 2517
Manufacturer Internal Number
011308
Weight / LBS
15.64
Long Description
Hub, Elastomeric Coupling; 10.31" Outside Diameter; 4.12" Hub Diameter; Disc; Bushed; 1-3/4" Length Thru Bore; PH96 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 5230 Maximum Speed; 2835In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Hub Diameter
4.12 Inch | 104.648 Millimeter
Outside Diameter
10.31 Inch | 261.874 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter