Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHE IS1018CHN

PHE IS1016CHN

PHE IS1016CHN COUPLING CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

Coupling Chain; IS1016 Chain Size; Riveted; 15.875MM Chain Pitch; 2 Strand; Carbon Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved

Part #

PHE IS1016CHN

BDI #

1281809

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31151603
EAN
7316572624708
Product Group - BDI
M02290
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS1016 Chain Size; Riveted; 15.875MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved
Long Description
Coupling Chain; IS1016 Chain Size; Riveted; 15.875MM Chain Pitch; 2 Strand; Carbon Steel; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; 5.08MM Pin Diameter; Curved