Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB SPA67/1 1108

PHP 1SPA140TB

PHP 1SPA140TB TRANSMISSION PULLEY ; POR

1 Groove; 145.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway

Part #

PHP 1SPA140TB

BDI #

1281999

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.71
UNSPSC
26111806
EAN
7316572629772
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
3.96832
Long Description
1 Groove; 145.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 140MM Pitch Minimum; 140MM Pitch Maximum; 14 To 42MM Bushing Bore Range; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.512 Inch | 140 Millimeter
Pitch Diameter Minimum
5.512 Inch | 140 Millimeter
Outside Diameter
5.728 Inch | 145.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter