Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHS16A

PHS16A

PHS16A ROD END BEARING ; M16X12 16MM BORE FNPT

Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 21MM Ball Width; Relubricatable; Open Enclosure

Part #

PHS16A

BDI #

516239

PRICE
$ 78.32 / each

QTY

INVENTORY:
137
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31171508
EAN
4549557048524
Stud Profile
Female
Mounting Thread
M16 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.46297
Long Description
Rod End Bearing; 16MM Bore; 15MM Housing Width; Female; M16 X 2; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 21MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.591 Inch | 15 Millimeter
Bore
0.63 Inch | 16 Millimeter
Ball Width
0.827 Inch | 21 Millimeter