Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PLS755T4JRSH

PLS755T4JRSH

PLS755T4JRSH DIRECTIONAL CONTROL VALVE ; LOG SPLITTER 2000PSI RELIEF

Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron

Part #

PLS755T4JRSH

BDI #

26336929

PRICE
$ 235.64 / each

QTY

Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.722
UNSPSC
40141600
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Detent Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Single Adjustable Hydraulic Kick Out | Tandem Center | Lever Handle | Adjustable Relief
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.10
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Weight / LBS
5.5
Long Description
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Detent Return; 3000 PSICast Iron
Overall Height
7.29 Inch | 185.166 Millimeter
Overall Length
9.42 Inch | 239.268 Millimeter