Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF1-5/8-SG

PS 5 15/16

PS 5 15/16 WELD ON HUB ; QD SHORT

Shaft Bushing; 5-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing

Part #

PS 5 15/16

BDI #

609917

PRICE
$ 1,801.26 / each
$ 2,450.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.24
UNSPSC
31171605
EAN
0697950100111
Bushing Series
PS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
PS 5 15/16
Weight / LBS
60
Long Description
Shaft Bushing; 5-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
5.938 Inch | 150.825 Millimeter