Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTR-1.75-R

PTR-2.75E-R

PTR-2.75E-R TRACK ROLLER ; PLAIN TYPE EXTRA CAPACITY - REGREASABLE

Cam Follower Bearing; 2-3/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; No Hex Socket

Part #

PTR-2.75E-R

BDI #

22972702

PRICE
$ 218.88 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.356
UNSPSC
31171530
EAN
0841946128607
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; No Hex Socket
Roller Diameter
2.75 Inch | 69.85 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter