Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTRE-1.00-R

PTRE-1.00-R

PTRE-1.00-R TRACK ROLLER ; ECCENTRIC PLAIN TYPE REGREASABLE

Cam Follower Bearing; 1" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 0.437" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket

Part #

PTRE-1.00-R

BDI #

22972778

PRICE
$ 137.98 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
31171530
EAN
0841946125880
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.2
Long Description
Cam Follower Bearing; 1" Roller Diameter; 3/4" Roller Width; Flat Roller Surface; Stud Type; 0.437" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Relubricatable; No Hex Socket
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Stud Diameter
0.437 Inch | 11.1 Millimeter