Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTRE-4.50

PTRE-2.00-CSO

PTRE-2.00-CSO TRACK ROLLER ASSEMBLY ; 2" RLR DIAX0.875" STDX1.63" W PLN ECC

Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

PTRE-2.00-CSO

BDI #

24859608

PRICE
$ 109.51 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
UNSPSC
31171530
EAN
0841946141750
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.68
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.63 Inch | 41.402 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter