Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTRY-2.00-CSO

PTRY-2.00-CSO

PTRY-2.00-CSO TRACK ROLLER ASSEMBLY ; 2" RLR DIAX0.6255" BOREX1.25" W PLN YOKE

Cam Follower Bearing; 5/8" Bore; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

PTRY-2.00-CSO

BDI #

24859644

PRICE
$ 96.49 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
31171530
EAN
0841946141859
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 11000RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.82
Long Description
Cam Follower Bearing; 5/8" Bore; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2 Inch | 50.8 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter