Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTRY-3.50A-R

PTRY-3.50A-R

PTRY-3.50A-R TRACK ROLLER ; YOKE PLAIN TYPE BALL BRG ALT REGREASABLE

Cam Follower Bearing; 1-1/8" Bore; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

PTRY-3.50A-R

BDI #

22973022

PRICE
$ 294.36 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.764
UNSPSC
31171530
EAN
0841946130297
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 6300RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
4
Long Description
Cam Follower Bearing; 1-1/8" Bore; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Bore
1.125 Inch | 28.575 Millimeter