Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PU331

PU323

PU323 PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 2-3/8" BASE-CTR HGT 2-HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

10411225

BDI #

576787

PRICE
$ 444.39 / each
$ 519.45 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.799
UNSPSC
31171511
EAN
0662327721350
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG323L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PU323
Manufacturer Internal Number
5872135
Weight / LBS
7.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-3/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
7.4 Inch | 188Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter