Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PWN12C

PWN12C

PWN12C LINEAR TWIN OPEN PILLOW BLOCK ; 3/4 IN DIA X 2.75 IN W X 4.75 IN L SA

Bearing, Plain; 3/4" Bore; 0.937" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 8 Bolt Pillow Block; Aluminum Housing; 3-1/2" Length Thru Bore; 3/16" Mounting Hole Diameter; Not Relubricatable; FLC06; None; Non-Adjustable

Part #

PWN12C

BDI #

21453629

PRICE
$ 273.40 / each

QTY

INVENTORY:
10
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
31171511
Housing Style
8 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open Twin
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
FLC06
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Compensated ID | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.pbclinear.com
Weight / LBS
1.06
Long Description
Bearing, Plain; 3/4" Bore; 0.937" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 8 Bolt Pillow Block; Aluminum Housing; 3-1/2" Length Thru Bore; 3/16" Mounting Hole Diameter; Not Relubricatable; FLC06; None; Non-Adjustable
Mounting Hole Diameter
0.188 Inch | 4.775 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
0.937 Inch | 23.8 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter