Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PX100 TL 2517

PX100 TL 2517

PX100 TL 2517 COUPLING HUB ; 8.915" OD HUB 1-3/4" LTB

Hub, Elastomeric Coupling; 8.915" Outside Diameter; Flanged; Bushed; 1-3/4" Length Thru Bore; PX100 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 2600 Maximum Speed; 5402In-Lbs Torque

Part #

010606

BDI #

239714

PRICE
$ 588.06 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.848
UNSPSC
31163012
EAN
0782475009015
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX100
Bushing Size if bushed
2517
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2600
Torque
5402In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX100 TAPER-LOCK FLG ASSY 2517
Manufacturer Internal Number
010606
Weight / LBS
15.1
Long Description
Hub, Elastomeric Coupling; 8.915" Outside Diameter; Flanged; Bushed; 1-3/4" Length Thru Bore; PX100 Size or Series; 2517 Bushing Size; Keyway; Ductile Iron Material; 2600 Maximum Speed; 5402In-Lbs Torque
Outside Diameter
8.915 Inch | 226.441 Millimeter
Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0 Inch | 0 Millimeter