Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PX70 TL 1610

PX70 TL 1610

PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

Hub, Elastomeric Coupling; 6.39" Outside Diameter; Flanged; Bushed; 1" Length Thru Bore; PX70 | PH87 | PF87 Size or Series; 1610 Bushing Size; Keyway; Ductile Iron Material; 3600 Maximum Speed; 2200In-Lbs Torque

Part #

010603

BDI #

239711

PRICE
$ 261.78 / each
$ 276.00 / each

QTY

INVENTORY:
28
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.284
UNSPSC
31163012
EAN
0782475008988
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX70 | PH87 | PF87
Bushing Size if bushed
1610
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
3600
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX70 TAPER-LOCK FLG ASSY 1610
Manufacturer Internal Number
010603
Weight / LBS
5.03
Long Description
Hub, Elastomeric Coupling; 6.39" Outside Diameter; Flanged; Bushed; 1" Length Thru Bore; PX70 | PH87 | PF87 Size or Series; 1610 Bushing Size; Keyway; Ductile Iron Material; 3600 Maximum Speed; 2200In-Lbs Torque
Outside Diameter
6.39 Inch | 162.306 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Hub Diameter
0 Inch | 0 Millimeter