Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PX90 BCS X 0

PX90 BCS X 0

PX90 BCS X 0 FLG ASSY ; NON RETURNABLE

Hub, Elastomeric Coupling; 4-1/8" Hub Diameter; Flanged; No Bore; 2-1/4" Length Thru Bore; PX90 Size or Series; No Bushing; No Keyway; Steel Material; 2800 Maximum Speed; 4502In-Lbs Torque

Part #

010191

BDI #

239571

PRICE
$ 827.08 / each
$ 872.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.7
UNSPSC
31163012
EAN
0782475269310
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
No Bore
Coupling Size or Series
PX90
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2800
Torque
4502In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Solid Hub | Floating Shaft
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX90 BCS X 0 FLG ASSEMBLY
Manufacturer Internal Number
010191
Weight / LBS
16.96
Long Description
Hub, Elastomeric Coupling; 4-1/8" Hub Diameter; Flanged; No Bore; 2-1/4" Length Thru Bore; PX90 Size or Series; No Bushing; No Keyway; Steel Material; 2800 Maximum Speed; 4502In-Lbs Torque
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
0 To 2-3/4 Inch | 0 To 69.85 Millimeter