Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1X2-1/16

Q2 1 1/2

Q2 1 1/2 TAPERED BUSHING ; 1 1/2" BORE MST SERIES

Shaft Bushing; 1-1/2" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing

Part #

Q2 1 1/2

BDI #

610648

PRICE
$ 80.34 / each
$ 109.90 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.132
UNSPSC
31171605
EAN
0697950128948
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
Q2 1 1/2
Weight / LBS
4.5
Long Description
Shaft Bushing; 1-1/2" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter