Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q3 2

Q3 1 3/8

Q3 1 3/8 TAPERED BUSHING ; 1 3/8" BORE MST SERIES

Shaft Bushing; 1-3/8" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing

Part #

Q3 1 3/8

BDI #

610679

PRICE
$ 114.88 / each
$ 157.15 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.497
UNSPSC
31171605
EAN
0697950129419
Bushing Series
Q3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
Q3 1 3/8
Weight / LBS
5.5
Long Description
Shaft Bushing; 1-3/8" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter