Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q4-2805 7.48OZ / 212G CTG

Q4-2805 7.48OZ / 212G CTG

Q4-2805 FLUORO CHANL 7.48 OZ

Speciality Purpose Fluorosilicone Sealant; Channel; Cartridge; Paste; Aircraft Fuel Tank

Part #

3163644

BDI #

21486694

QTY

Manufacturer Name
DOW CORNING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
UNSPSC
31201600
Product Name And Type
Speciality Purpose Fluorosilicone Sealant
Typical Use
Aircraft Channel Sealant
Container Type
Cartridge
Texture
Paste
Application
Aircraft Fuel Tank
Manufacturer's Description
Dow Corning Q4-2805 Fluorosilicone Channel Sealant
Color
White
Container Size value And um
7.48 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C CC
Odor
Slight
Conformance to Certificate
MIL-S-85334
Other Features
Non Curing | Good Tack Adhesion | Easily Injected and Reinjected | Temperature Range -55 to 200 Deg C
Net Weight
7.48 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Fluorosilicone
Manufacturer Item Number
Q4-2805 FLUORO CHANL SLNT,CRT,212G-12CTN
Manufacturer Internal Number
3163644
Long Description
Speciality Purpose Fluorosilicone Sealant; Channel; Cartridge; Paste; Aircraft Fuel Tank