Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1B34-SH

QD C600/1SK

QD C600/1SK QD SHEAVE ; C BELT QD BUSHING

Transmission Pulley; 1 Groove; 6.4" Outside Diameter; Bushed; SK Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

QD C600/1 SK

BDI #

1079248

PRICE
$ 326.02 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
3.95
UNSPSC
26111806
EAN
4014486332476
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD C600/1 SK
Weight / LBS
8.7
Long Description
Transmission Pulley; 1 Groove; 6.4" Outside Diameter; Bushed; SK Bushing Series; C Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
6.4 Inch | 162.56 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter