Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD156H200

QD156H200

QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Style; 156 Teeth; 2.343" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

QD156H200

BDI #

22735962

PRICE
$ 685.98 / each

QTY

INVENTORY:
1
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
14.24
UNSPSC
26111807
EAN
0195057629806
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
156
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
31.4
Long Description
Synchronous Pulley; 2" Belt Width; 1/2" Belt Pitch; H Style; 156 Teeth; 2.343" Face Width; Bushed; 24.774" Outside Diameter; 24-53/64" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
24.774 Inch | 629.26 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 75 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
24.828 Inch | 630.631 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.343 Inch | 59.512 Millimeter