Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3.6-5B-SD

QD5/5V10.90

QD5/5V10.90 TRANSMISSION PULLEY

5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

78745109

BDI #

1130504

PRICE
$ 592.80 / each
$ 632.33 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
18.94
UNSPSC
26111806
EAN
0698672061032
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD5/5V10.90
Weight / LBS
18.955
Long Description
5 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10.8 Inch | 274.32 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Pitch Diameter Minimum
10.8 Inch | 274.32 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter