Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD6C11.0

QD6C11.0 TRANSMISSION PULLEY

6 Grooves; 11.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

78346110

BDI #

1130751

PRICE
$ 900.82 / each
$ 960.89 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
29.78
UNSPSC
26111806
EAN
0698672031400
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD6C11.0
Weight / LBS
29.805
Long Description
6 Grooves; 11.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
11.4 Inch | 289.56 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter