Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QF25COVER

QF25COVER

QF25 SOLID COUPLING COVER

High Speed Cover; QF25 Size; Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling Type

Part #

88345020151

BDI #

791327

PRICE
$ 61.43 / each
$ 74.15 / each

QTY

INVENTORY:
7
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31163000
EAN
0883450201513
Part Type
High Speed Cover
Coupling Size or Series
QF25
Coupling Type
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Inch - Metric
Metric
Other Features
106.9MM Dia X 49.5MM WD; Standard Snap Ring
Category - BDI
Couplings Accessories
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Cover
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
High Speed Cover; QF25 Size; Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling Type