Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QF100X2-1/4

QF50X2-3/8

QF50 X 2-3/8 JAW COUPLING HUB

Jaw Coupling Hub; 2-3/8" Bore; 3.52" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.49" Outside Diameter; 2.16" Length Thru Bore; QF50 Size or Series; Set Screw; Steel; 6000 Maximum Speed; Red 7066 | White 14002 | Blue 14002In-Lbs Torque

Part #

88345005394

BDI #

754979

PRICE
$ 300.62 / each
$ 362.91 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.977
UNSPSC
31163012
EAN
0883450053945
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF50
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
Red 7066 | White 14002 | Blue 14002In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Jaw Coupling Hub; 2-3/8" Bore; 3.52" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.49" Outside Diameter; 2.16" Length Thru Bore; QF50 Size or Series; Set Screw; Steel; 6000 Maximum Speed; Red 7066 | White 14002 | Blue 14002In-Lbs Torque
Outside Diameter
4.49 Inch | 114.046 Millimeter
Length Thru Bore
2.16 Inch | 54.864 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Hub Diameter
3.52 Inch | 89.4 Millimeter