Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QS 16 MM 2000

QS 16 MM 2000

QS 16 MM 2000 QUICK SHAFT ; 16MM DIA 2000MM L CARBON STEEL 60 CASE

Rail; Solid Round; Cut to Length; 16MM Shaft Diameter; 2000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM

Part #

QS 16 MM 2000

BDI #

842911

PRICE
$ 133.94 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.1
UNSPSC
23153030
EAN
0662486466376
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
MM
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Product Group - BDI
450
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
QS 16 MM 2000
Weight / LBS
6.929
Long Description
Rail; Solid Round; Cut to Length; 16MM Shaft Diameter; 2000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
Shaft Length
78.74 Inch | 2,000 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter