Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R-061-C2

R-061-C2

R-061-C2 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.375" INPUT SHAFT DIA

Bevel Speed Reducer; Right Angle; 1:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/8" Input Shaft Diameter; Aluminum Alloy; 25LBS Maximum Overhung; Direct Mounted; 3.562" Length; 3-7/8" Height; 1-1/2" Width; Rotation Same as Input; Flange Mounted

Part #

135635

BDI #

25184137

PRICE
$ 401.26 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0060545235635
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lampin.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 1:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/8" Input Shaft Diameter; Aluminum Alloy; 25LBS Maximum Overhung; Direct Mounted; 3.562" Length; 3-7/8" Height; 1-1/2" Width; Rotation Same as Input; Flange Mounted
Long Description
Bevel Speed Reducer; Right Angle; 1:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/8" Input Shaft Diameter; Aluminum Alloy; 25LBS Maximum Overhung; Direct Mounted; 3.562" Length; 3-7/8" Height; 1-1/2" Width; Rotation Same as Input; Flange Mounted