Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R-061-C2

R-122-C1

R-122-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 0.75" INPUT SHAFT DIA

Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Reverse of Input; Flange Mounted

Part #

135618

BDI #

25184129

PRICE
$ 753.10 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
EAN
0060545235618
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lampin.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Reverse of Input; Flange Mounted
Long Description
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 3/4" Input Shaft Diameter; Aluminum Alloy; 100LBS Maximum Overhung; Direct Mounted; 6-31/32" Length; 7.937" Height; 2-5/8" Width; Rotation Reverse of Input; Flange Mounted