Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R-061-C2

R-162-C1

R-162-C1 RIGHT ANGLE GEARBOX ; 2:1 RATIO 1" INPUT SHAFT DIA

Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1" Input Shaft Diameter; Aluminum Alloy; 160LBS Maximum Overhung; Direct Mounted; 9-1/4" Length; 11" Height; 4" Width; Rotation Reverse of Input; Flange Mounted

Part #

135911

BDI #

25184134

PRICE
$ 1,423.32 / each

QTY

Manufacturer Name
MITRPAK POWER TRANSMISSION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
EAN
0060545235911
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.lampin.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1" Input Shaft Diameter; Aluminum Alloy; 160LBS Maximum Overhung; Direct Mounted; 9-1/4" Length; 11" Height; 4" Width; Rotation Reverse of Input; Flange Mounted
Long Description
Bevel Speed Reducer; Right Angle; 2:1 Nominal Ratio; Spiral Bevel Gear; Shaft Input; Shaft Output; Direct Mounted; 1" Input Shaft Diameter; Aluminum Alloy; 160LBS Maximum Overhung; Direct Mounted; 9-1/4" Length; 11" Height; 4" Width; Rotation Reverse of Input; Flange Mounted