Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

62205-2RS

R-20-2RS

R-20-2RS DEEP GROOVE BALL BEARING ; 31.75MM BORE 57.15MM OD 12.7MM WD

Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

R-20-2RS

BDI #

208526

PRICE
$ 52.50 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31171504
EAN
0644075087797
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
R-20-2RS
Weight / LBS
0.22
Long Description
Single Row Ball Bearing; 1-1/4" Bore; 2-1/4" Outside Diameter; 1/2" Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter