Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

U1 4-7/16

R1 3

R1 3 TAPERED BUSHING ; 3" BORE 4" OD 2.88" LTB

Shaft Bushing; 3" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

R1 3

BDI #

610847

PRICE
$ 181.42 / each
$ 248.15 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.405
UNSPSC
31171605
EAN
0697950130248
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
R1 3
Weight / LBS
7.5
Long Description
Shaft Bushing; 3" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter