Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R10X.875HX

R10X.875HX

R10X.875HX TRANSMISSION HUB

2-1/4" Outside Diameter; Hex Bore; 1-3/8" Pilot Diameter; 0.218" Pilot Length; Steel; 7/8" Length Through Bore; No Keyway

Part #

R10X.875HX

BDI #

592450

PRICE
$ 35.38 / each
$ 40.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.317
Hub Type
Solid Hub
Mounting Method
Hex Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew | 0.75 Square Bore
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R10X.875HX
Weight / LBS
0.7
Long Description
2-1/4" Outside Diameter; Hex Bore; 1-3/8" Pilot Diameter; 0.218" Pilot Length; Steel; 7/8" Length Through Bore; No Keyway
Pilot Length
0.218 Inch | 5.537 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter