Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

R15X1.000HX

R15X1.000HX

R15X1.000HX TRANSMISSION HUB

3" Outside Diameter; Hex Bore; 2" Pilot Diameter; 0.437" Pilot Length; Steel; 1-1/4" Length Through Bore; No Keyway

Part #

R15X1.000HX

BDI #

592455

PRICE
$ 53.06 / each
$ 60.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
Hub Type
Solid Hub
Mounting Method
Hex Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Hex Head Cap Screw | Setscrew | 0.75 Square Bore
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Solid
Manufacturer URL
Manufacturer Item Number
R15X1.000HX
Weight / LBS
1.5
Long Description
3" Outside Diameter; Hex Bore; 2" Pilot Diameter; 0.437" Pilot Length; Steel; 1-1/4" Length Through Bore; No Keyway
Pilot Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pilot Length
0.437 Inch | 11.1 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter